Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CA3102E14S5PB

  • Zoro # G407174301


product price: $19.95
/ea

Key Features

Contact Mating Life
500
Contacts Supplied
Yes
Contact Style
Pin
Amperage Rating
22A
Insert Arrangement
10SLA4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PB
Zoro #
G407174301
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Contact Mating Life
500
Contacts Supplied
Yes
Contact Style
Pin
Amperage Rating
22A
Insert Arrangement
10SLA4
Insert Material
Neoprene
Operating Voltage DC
250
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Specification
VG95234
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
5
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Shielding
Yes
Contact Plating
Silver
Service Rating
I
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.