Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CA3102E14S5PB05

  • Zoro # G207545653


product price: $30.79
/ea

Key Features

Operating Voltage DC
250
Contact Material
Copper Alloy
No. of Contacts
5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PB05
Zoro #
G207545653
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Operating Voltage DC
250
Contact Material
Copper Alloy
No. of Contacts
5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
200
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Shell Color
Olive Drab
Contact Style
Pin
Service Rating
I
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Mating Life
500
Mounting Type
Box - Rear Mount - Thru Holes
Termination Method
Solder
Shell Material
Aluminum Alloy
Amperage Rating
22A
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Arrangement
10SLA4
Sealing
IP67
Specification
VG95234
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.