Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CA3102E14S5PB109

  • Zoro # G907545656


product price: $28.29
/ea

Key Features

Sealing
IP67
Contact Style
Pin
Operating Voltage DC
250
Insert Material
Neoprene
No. of Contacts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PB109
Zoro #
G907545656
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Sealing
IP67
Contact Style
Pin
Operating Voltage DC
250
Insert Material
Neoprene
No. of Contacts
5
Connector Style
Receptacle
Contact Plating
Silver
Mounting Type
Box - Rear Mount - Threaded Holes
Amperage Rating
22A
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Insert Arrangement
10SLA4
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contacts Supplied
Yes
Crimp Wire Gauge
18,16
Service Rating
I
Operating Voltage AC V RMS Max
200
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.