Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CA3102E14S5PB109A176

  • Zoro # G007545648


product price: $35.19
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Mounting Type
Box - Rear Mount - Threaded Holes
Contacts Supplied
Yes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PB109A176
Zoro #
G007545648
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Mounting Type
Box - Rear Mount - Threaded Holes
Contacts Supplied
Yes
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage AC V RMS Max
200
Service Rating
I
Sealing
IP67
Amperage Rating
22A
Insert Arrangement
10SLA4
Connector Style
Receptacle
Termination Method
Crimp
Operating Voltage DC
250
Shell Color
Olive Drab
Crimp Wire Gauge
18,16
Specification
VG95234
Shielding
Yes
Contact Plating
30 microinches Gold Plate
No. of Contacts
5
Insert Material
Neoprene
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.