Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CA3102E14S5PBF80

  • Zoro # G607174286


product price: $19.69
/ea

Key Features

Termination Method
Crimp
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Contact Size
5#15S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PBF80
Zoro #
G607174286
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Termination Method
Crimp
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
No. of Contacts
5
Service Rating
I
Amperage Rating
22A
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Contact Mating Life
500
Crimp Wire Gauge
18,16
Specification
VG95234
Insert Material
Neoprene
Sealing
IP67
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Color
Olive Drab
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
10SLA4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.