Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CA3102E14S5PBF8005F0

  • Zoro # G207545448


product price: $24.65
/ea

Key Features

Termination Method
Crimp
Connector Style
Receptacle
Connector Type
Circular
Contact Mating Life
500
Mounting Type
Box - Rear Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PBF8005F0
Zoro #
G207545448
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Termination Method
Crimp
Connector Style
Receptacle
Connector Type
Circular
Contact Mating Life
500
Mounting Type
Box - Rear Mount - Thru Holes
Contact Style
Pin
Insert Arrangement
10SLA4
Insert Material
Neoprene
Shielding
Yes
Sealing
IP67
Crimp Wire Gauge
18,16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
250
Service Rating
I
Contacts Supplied
No
Amperage Rating
22A
Shell Material
Aluminum Alloy
Specification
VG95234
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Contact Plating
Silver
No. of Contacts
5
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.