Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CA3102E14S5PXB109

  • Zoro # G807545589


product price: $31.85
/ea

Key Features

Connector Type
Circular
Insert Rotation/Keying
X
Contact Size
5#15S
Operating Voltage DC
250
Insert Arrangement
10SLA4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PXB109
Zoro #
G807545589
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Connector Type
Circular
Insert Rotation/Keying
X
Operating Voltage DC
250
Insert Arrangement
10SLA4
Shielding
Yes
Connector Style
Receptacle
Insert Material
Neoprene
Specification
VG95234
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
200
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contacts Supplied
Yes
Sealing
IP67
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
No. of Contacts
5
Rotation Angle
110
Contact Plating
Silver
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Rear Mount - Threaded Holes
Amperage Rating
22A
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.