Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CA3102E14S5PXBF80

  • Zoro # G607545543


product price: $17.89
/ea

Key Features

Rotation Angle
110
Contacts Supplied
Yes
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Insert Rotation/Keying
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PXBF80
Zoro #
G607545543
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Rotation Angle
110
Contacts Supplied
Yes
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Insert Rotation/Keying
X
Contact Mating Life
500
Shell Material
Aluminum Alloy
Insert Arrangement
10SLA4
Shell Color
Olive Drab
Connector Style
Receptacle
Sealing
IP67
Shell Plating
Olive Drab Cadmium
No. of Contacts
5
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Contact Plating
Silver
Contact Style
Pin
Amperage Rating
22A
Shielding
Yes
Operating Voltage DC
250
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
200
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
I
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.