Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CA3102E16S8PXB

  • Zoro # G807545299


product price: $21.49
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Plating
Silver
Amperage Rating
22A
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S8PXB
Zoro #
G807545299
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Plating
Silver
Amperage Rating
22A
Termination Method
Solder
Contacts Supplied
Yes
Connector Type
Circular
Contact Material
Copper Alloy
Service Rating
A
Insert Arrangement
16S-6
Rotation Angle
170
No. of Contacts
3
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Insert Rotation/Keying
X
Sealing
IP67
Shell Color
Olive Drab
Shielding
Yes
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.