Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CB214S5P0

  • Zoro # G607545369


product price: $24.49
/ea

Key Features

Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Sealing
No
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S5P0
Zoro #
G607545369
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Sealing
No
Contact Style
Pin
Mounting Type
Box Mount
Amperage Rating
22A
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Insert Arrangement
10SLA4
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Connector Type
Circular
Operating Voltage DC
250
Contacts Supplied
No
Service Rating
I
Shell Material
Aluminum Alloy
No. of Contacts
5
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.