Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CB214S5PC

  • Zoro # G007545365


product price: $29.99
/ea

Key Features

Connector Type
Circular
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
200
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S5PC
Zoro #
G007545365
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Connector Type
Circular
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
200
Service Rating
I
Insert Rotation/Keying
Normal
Termination Method
Crimp
No. of Contacts
5
Insert Arrangement
10SLA4
Contact Plating
Silver
Amperage Rating
22A
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Style
Pin
Shielding
Yes
Sealing
No
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Contacts Supplied
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.