Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP BOX

  • Mfr # CB214S5PCAU

  • Zoro # G407545385


product price: $30.99
/ea

Key Features

Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S5PCAU
Zoro #
G407545385
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Shielding
Yes
Shell Color
Olive Drab
Connector Type
Circular
Service Rating
I
Insert Arrangement
10SLA4
Contact Mating Life
2000
Operating Voltage AC V RMS Max
200
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Mounting Type
Box Mount
Sealing
No
Contact Plating
Gold
Termination Method
Crimp
Insert Material
Neoprene
No. of Contacts
5
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.