Zoro Homepage

CB 5C 516S PIN RECP BOX

  • Mfr # CB214S5PSAU

  • Zoro # G307545409


product price: $31.35
/ea

Key Features

Connector Type
Circular
Amperage Rating
22A
Contact Plating
Gold
No. of Contacts
5
Contact Size
5#15S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S5PSAU
Zoro #
G307545409
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.