Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S PIN RECP LINE

  • Mfr # CA3101E14S5PBF80F42

  • Zoro # G807173980


product price: $30.45
/ea

Key Features

Current Rating
22 A
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
No. of Contacts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E14S5PBF80F42
Zoro #
G807173980
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Item
Pin & Sleeve Receptacle
Current Rating
22 A
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
No. of Contacts
5
Operating Voltage DC
250
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Contact Plating
Silver
Shell Color
Olive Drab
Service Rating
I
Termination Method
Crimp
Operating Voltage AC V RMS Max
200
Contact Mating Life
500
Connector Style
Receptacle
Insert Arrangement
10SLA4
Mounting Type
Cable
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shielding
Yes
Contacts Supplied
Yes
Specification
VG95234
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.