CB 5C 516S SKT PLUG
Mfr # CA3106E14S5SBA176
Zoro # G807490797
product price: $60.69
/eaKey Features
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
200
Insert Arrangement
14S-5
Insert Material
Neoprene
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E14S5SBA176
Zoro #
G807490797
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#15S
Details
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
200
Insert Arrangement
14S-5
Insert Material
Neoprene
Connector Style
Plug
Contact Style
Pin
Connector Type
Connector Circular
Amperage Rating
22A
Operating Voltage DC
250
No. of Contacts
5
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.