Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S SKT PLUG

  • Mfr # CB614S5SSAU

  • Zoro # G507491094


product price: $33.19
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Shell Color
Olive Drab
Termination Method
Solder
Contact Size
5#15S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB614S5SSAU
Zoro #
G507491094
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Shell Color
Olive Drab
Termination Method
Solder
Shielding
Yes
Mounting Type
Cable
Service Rating
I
Insert Arrangement
14S-5
Contact Style
Pin
Contact Material
Copper Alloy
No. of Contacts
5
Contacts Supplied
Yes
Contact Mating Life
2000
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Plating
Gold
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Connector Style
Plug
Operating Voltage AC V RMS Max
200
Sealing
No
Connector Type
Circular
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.