Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 5C 516S SKT PLUG

  • Mfr # CB6A14S5SSAU

  • Zoro # G607490928


product price: $47.15
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Style
Plug
Contact Mating Life
2000
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6A14S5SSAU
Zoro #
G607490928
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Style
Plug
Contact Mating Life
2000
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Plating
Gold
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Mounting Type
Cable
Sealing
No
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Connector Type
Circular
Service Rating
I
Contacts Supplied
Yes
Shielding
Yes
Specification
MIL-DTL-5015 Type
Insert Arrangement
14S-5
No. of Contacts
5
Operating Voltage DC
250
Amperage Rating
22A
Contact Style
Pin
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.