Zoro Homepage

CB 6C 28 1214 416 SKT REC

  • Mfr # CA3102E208SBF80G40

  • Zoro # G507688494


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Operating Voltage AC V RMS Max
200
Amperage Rating
22A & 74A
Insert Arrangement
20-8
Contact Size
11#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E208SBF80G40
Zoro #
G507688494
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Connector Style
Plug
Operating Voltage AC V RMS Max
200
Amperage Rating
22A & 74A
Insert Arrangement
20-8
Mounting Type
Box Mount
Contact Style
Pin
No. of Contacts
6
Operating Voltage DC
250
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.