Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 28 416 PIN RECP LINE

  • Mfr # CB1FA208PC

  • Zoro # G407548423


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
20-8
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage DC
250
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1FA208PC
Zoro #
G407548423
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Insert Arrangement
20-8
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage DC
250
Sealing
No
Connector Style
Receptacle
Service Rating
I
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Termination Method
Crimp
Contact Plating
Silver
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Contact Style
Pin
Shielding
Yes
Shell Color
Olive Drab
Amperage Rating
22A & 74A
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Insert Material
Neoprene
No. of Contacts
6
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.