Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 28 416 SKT PLUG

  • Mfr # CB6208S0

  • Zoro # G407492795


product price: $42.85
/ea

Key Features

No. of Contacts
6
Amperage Rating
22A & 74A
Shell Color
Olive Drab
Service Rating
I
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6208S0
Zoro #
G407492795
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

No. of Contacts
6
Amperage Rating
22A & 74A
Shell Color
Olive Drab
Service Rating
I
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Insert Arrangement
20-8
Operating Voltage DC
250
Sealing
No
Contacts Supplied
No
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Plug
Contact Plating
Silver
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shielding
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.