Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 30 312 PIN PLUG

  • Mfr # CA3106F363PXB

  • Zoro # G007542128


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Rotation Angle
145
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3106F363PXB
Zoro #
G007542128
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Rotation Angle
145
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Operating Voltage DC
1250
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Service Rating
D
No. of Contacts
6
Contact Mating Life
500
Contact Plating
Silver
Connector Style
Plug
Mounting Type
Cable
Insert Rotation/Keying
X
Amperage Rating
41A & 245A
Connector Type
Circular
Specification
VG95234
Orientation
Straight
Insert Arrangement
36-3
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Termination Method
Solder
Shielding
Yes
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.