Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 30 312 PIN PLUG

  • Mfr # CB6363PC

  • Zoro # G107542189


product price: $154.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
6
Contact Size
3#12, 3#0
Sealing
No
Service Rating
D
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6363PC
Zoro #
G107542189
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

No. of Contacts
6
Sealing
No
Service Rating
D
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Amperage Rating
41A & 245A
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Silicone
Mounting Type
Cable
Contact Mating Life
2000
Shielding
Yes
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
1250
Contact Plating
Silver
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Arrangement
36-3
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.