Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 30 312 PIN PLUG

  • Mfr # CB6FA363PC

  • Zoro # G307542200


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6FA363PC
Zoro #
G307542200
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Operating Voltage DC
1250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Material
Neoprene
Sealing
No
Shell Plating
Olive Drab Cadmium
Service Rating
D
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
900
Connector Style
Plug
Contacts Supplied
Yes
Connector Type
Circular
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Amperage Rating
41A & 245A
Insert Arrangement
36-3
Contact Plating
Silver
Mounting Type
Cable
Termination Method
Crimp
No. of Contacts
6
Shielding
Yes
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.