Zoro Homepage

CB 6C 30 312 PIN RECP BOX

  • Mfr # CA3102E363PXBF80

  • Zoro # G707548499


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E363PXBF80
Zoro #
G707548499
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.