Zoro Homepage

CB 6C 30 312 PIN RECP BOX

  • Mfr # CA3102E363PZBF80

  • Zoro # G607548438


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Sealing
IP67
Service Rating
D
Contact Material
Copper Alloy
Crimp Wire Gauge
14,12,0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E363PZBF80
Zoro #
G607548438
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Shell Color
Olive Drab
Sealing
IP67
Service Rating
D
Contact Material
Copper Alloy
Crimp Wire Gauge
14,12,0
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
6
Termination Method
Crimp
Rotation Angle
290
Connector Type
Circular
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
41A & 245A
Insert Rotation/Keying
Z
Contacts Supplied
Yes
Operating Voltage DC
1250
Shielding
Yes
Operating Voltage AC V RMS Max
900
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Insert Arrangement
36-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.