Shop ITT CANNON

CB 6C 312 30 04 PIN PLUG

  • Mfr # CB6F363PCG47
  • Zoro # G507541911

product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Insert Arrangement
36-3
Amperage Rating
41A & 245A
Connector Type
Circular
Contact Plating
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CB6F363PCG47
Zoro #
G507541911
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Operating Voltage DC
1250
Insert Arrangement
36-3
Amperage Rating
41A & 245A
Connector Type
Circular
Contact Plating
Silver
Grommet & Seals Material
Silicone
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Contacts Supplied
Yes
Connector Style
Plug
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Sealing
No
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Shielding
Yes
Contact Style
Pin
Service Rating
D
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Operating Voltage AC V RMS Max
900
No. of Contacts
6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.