Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 316 34 PIN RECP WALL

  • Mfr # CA3100E2822PB15F42

  • Zoro # G207549668


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Amperage Rating
22A
Shielding
Yes
Contact Style
Pin
Insert Arrangement
28-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2822PB15F42
Zoro #
G207549668
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Operating Voltage DC
1250
Amperage Rating
22A
Shielding
Yes
Contact Style
Pin
Insert Arrangement
28-22
Specification
VG95234
Operating Voltage AC V RMS Max
900
Crimp Wire Gauge
18,16,4
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Connector Style
Plug
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Service Rating
D
Contact Plating
Silver
Contact Mating Life
500
No. of Contacts
6
Contact Material
Copper Alloy
Contacts Supplied
Yes
Mounting Type
Wall - Rear Mount - Threaded Holes
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.