Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 316 34 SKT PLUG

  • Mfr # CA3108R2822SBF80

  • Zoro # G207492995


product price: $159.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
6
Shielding
Yes
Contacts Supplied
Yes
Mounting Type
Cable
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R2822SBF80
Zoro #
G207492995
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

No. of Contacts
6
Shielding
Yes
Contacts Supplied
Yes
Mounting Type
Cable
Connector Type
Circular
Contact Plating
Silver
Endbell Type
Compression Nut
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Orientation
Right Angle
Sealing
IP67
Contact Material
Copper Alloy
Operating Voltage DC
1250
Contact Mating Life
500
Insert Material
Neoprene
Service Rating
D
Insert Arrangement
28-22
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16,4
Contact Style
Socket
Operating Voltage AC V RMS Max
900
Amperage Rating
22A
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.