CB 6C 316 38 SKT PLUG
Mfr # CA3106E2022SBF80F42
Zoro # G107492910
product price: $76.79
/ea
Free Shipping & Returns
Key Features
Contact Size
1#0
Mounting Type
Cable
No. of Contacts
6
Insert Material
Neoprene
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2022SBF80F42
Zoro #
G107492910
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Mounting Type
Cable
No. of Contacts
6
Insert Material
Neoprene
Contact Style
Socket
Amperage Rating
22A & 74A
Insert Arrangement
20-22
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.