Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 316 38 SKT PLUG

  • Mfr # CA3106E2022SXB14

  • Zoro # G007493017


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Insert Material
Neoprene
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Insert Arrangement
20-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2022SXB14
Zoro #
G007493017
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Connector Style
Plug
Insert Material
Neoprene
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Insert Arrangement
20-22
No. of Contacts
6
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Style
Socket
Amperage Rating
22A & 74A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.