Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 316 38 SKT PLUG

  • Mfr # CB6E2022SC

  • Zoro # G307493861


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Mounting Type
Cable
Contact Size
1#0
Amperage Rating
22A & 74A
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2022SC
Zoro #
G307493861
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Material
Copper Alloy
Mounting Type
Cable
Amperage Rating
22A & 74A
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Termination Method
Crimp
Insert Arrangement
20-22
Connector Type
Circular
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Service Rating
A
Contact Style
Socket
Connector Style
Plug
Contact Plating
Silver
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
No. of Contacts
6
Operating Voltage DC
700
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.