Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 316 38 SKT RECP BOX

  • Mfr # CA3102E2022SZBF80

  • Zoro # G307487549


product price: $58.25
/ea

Key Features

Contacts Supplied
Yes
No. of Contacts
6
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16,8
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2022SZBF80
Zoro #
G307487549
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contacts Supplied
Yes
No. of Contacts
6
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16,8
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Connector Type
Circular
Amperage Rating
22A & 74A
Rotation Angle
280
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-22
Operating Voltage DC
700
Contact Mating Life
500
Insert Material
Neoprene
Sealing
IP67
Service Rating
A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Contact Style
Socket
Grommet & Seals Material
Polychloroprene
Insert Rotation/Keying
Z
Shell Color
Olive Drab
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.