Zoro Homepage

CB 6C 316 38 SKT RECP LINE

  • Mfr # CA3101E2022SXBF80F42

  • Zoro # G007487542


product price: $67.15
/ea

Key Features

Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2022SXBF80F42
Zoro #
G007487542
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.