Zoro Homepage

CB 6C 34 316 PIN PLUG RTANG

  • Mfr # CA3108R2822PB01

  • Zoro # G207542898


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A
Orientation
Right Angle
Crimp Wire Gauge
0,75-1,50 & 16,00 mm2
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R2822PB01
Zoro #
G207542898
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.