Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 34 316 PIN RECP LINE

  • Mfr # CB1E2822PC

  • Zoro # G107550443


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Connector Type
Circular
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E2822PC
Zoro #
G107550443
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Connector Type
Circular
Contact Style
Pin
Service Rating
D
Grommet & Seals Material
Silicone
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shielding
Yes
No. of Contacts
6
Contact Mating Life
2000
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Arrangement
28-22
Sealing
No
Operating Voltage DC
1250
Insert Rotation/Keying
Normal
Mounting Type
Cable
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.