Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 34 316 PIN RECP WALL

  • Mfr # CA3100E2822PB01

  • Zoro # G707550454


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Contacts Supplied
Yes
Contact Style
Pin
Termination Method
Crimp
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2822PB01
Zoro #
G707550454
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Connector Type
Circular
Contacts Supplied
Yes
Contact Style
Pin
Termination Method
Crimp
Specification
VG95234
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
Orientation
Straight
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Endbell Type
Cable Clamp
Shell Color
Olive Drab
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Operating Voltage DC
1250
Contact Material
Copper Alloy
Service Rating
D
Insert Arrangement
28-22
Connector Style
Plug
Contact Mating Life
500
No. of Contacts
6
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
0,75-1,50 & 16,00 mm2
Contact Plating
Silver
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.