Zoro Homepage

CB 6C 34 316 SKT RECP BOX

  • Mfr # CA3102E2822SWBF80A232

  • Zoro # G507488254


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-22
Connector Style
Receptacle
Mounting Type
Box Mount
Insert Material
Neoprene
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2822SWBF80A232
Zoro #
G507488254
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Insert Arrangement
28-22
Connector Style
Receptacle
Mounting Type
Box Mount
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage DC
1250
Amperage Rating
22A
No. of Contacts
6
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.