Zoro Homepage

CB 6C 34 316 SKT RECP LINE

  • Mfr # CA3101E2822SB15F42

  • Zoro # G007488228


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Contact Size
3#15,3#160
Crimp Wire Gauge
18,16,4
Contact Mating Life
500
No. of Contacts
6
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2822SB15F42
Zoro #
G007488228
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Crimp Wire Gauge
18,16,4
Contact Mating Life
500
No. of Contacts
6
Operating Voltage DC
1250
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Polychloroprene
Insert Arrangement
28-22
Mounting Type
Cable
Connector Type
Circular
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Plating
Silver
Shielding
Yes
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Service Rating
D
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Style
Socket
Shell Material
Aluminum Alloy
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.