Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 34 316 SKT RECP LINE

  • Mfr # CB1E2822S0

  • Zoro # G907488182


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Contact Size
3#15,3#160
Grommet & Seals Material
Silicone
Service Rating
D
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E2822S0
Zoro #
G907488182
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Grommet & Seals Material
Silicone
Service Rating
D
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Insert Arrangement
28-22
Insert Rotation/Keying
Normal
Contacts Supplied
No
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Sealing
No
Operating Voltage DC
1250
Connector Style
Receptacle
Mounting Type
Cable
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Socket
Shell Color
Olive Drab
No. of Contacts
6
Shielding
Yes
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.