Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 416 28 PIN RECP BOX

  • Mfr # CA3102E208PYB04

  • Zoro # G807550415


product price: $46.69
/ea

Key Features

Termination Method
Crimp
Connector Type
Circular
No. of Contacts
6
Contact Material
Copper Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E208PYB04
Zoro #
G807550415
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Termination Method
Crimp
Connector Type
Circular
No. of Contacts
6
Contact Material
Copper Alloy
Contacts Supplied
Yes
Specification
VG95234
Connector Style
Receptacle
Shell Color
Olive Drab
Mounting Type
Box - Rear Mount - Threaded Holes
Insert Arrangement
20-8
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Contact Mating Life
500
Shielding
Yes
Rotation Angle
250
Amperage Rating
22A & 74A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Contact Plating
Silver
Insert Rotation/Keying
Y
Crimp Wire Gauge
0,75-1,50 & 6,00-10,00 mm2
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.