Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 416 28 PIN RECP LINE

  • Mfr # CA3101F208PBF80

  • Zoro # G807550293


product price: $70.35
/ea

Key Features

Contact Plating
Silver
Contact Size
11#16
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F208PBF80
Zoro #
G807550293
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Contact Plating
Silver
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Shielding
Yes
Operating Voltage DC
250
Shell Color
Olive Drab
Service Rating
I
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
18,16,10,8
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Mating Life
500
No. of Contacts
6
Connector Type
Circular
Contact Style
Pin
Amperage Rating
22A & 74A
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Insert Arrangement
20-8
Sealing
IP67
Operating Voltage AC V RMS Max
200
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.