CB 6C 416 28 SKT PLUG
Mfr # CA3106E208SB14
Zoro # G907495166
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
22A & 74A
Connector Style
Plug
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E208SB14
Zoro #
G907495166
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Details
Amperage Rating
22A & 74A
Connector Style
Plug
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Insert Material
Neoprene
Insert Arrangement
20-8
No. of Contacts
6
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.