Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 416 28 SKT RECP BOX

  • Mfr # CA3102E208SB

  • Zoro # G907488472


product price: $45.15
/ea

Key Features

Operating Voltage DC
250
No. of Contacts
6
Service Rating
I
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E208SB
Zoro #
G907488472
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Operating Voltage DC
250
No. of Contacts
6
Service Rating
I
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Amperage Rating
22A & 74A
Shielding
Yes
Specification
VG95234
Sealing
IP67
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Plating
Silver
Connector Type
Circular
Contact Mating Life
500
Connector Style
Plug
Termination Method
Solder
Insert Arrangement
20-8
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.