Zoro Homepage

CB 6C 416 28 SKT RECP BOX

  • Mfr # CA3102E208SB111

  • Zoro # G507488285


product price: $47.35
/ea

Key Features

Contact Plating
Silver
Termination Method
Solder
Connector Type
Circular
Sealing
IP67
Mounting Type
Box - Rear Mount - Threaded Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E208SB111
Zoro #
G507488285
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.