Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 416 28 SKT RECP WALL

  • Mfr # CA3100E208SBF80F42

  • Zoro # G107489330


product price: $55.89
/ea

Key Features

Specification
VG95234
Insert Material
Neoprene
Connector Style
Receptacle
Sealing
IP67
Contact Size
11#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E208SBF80F42
Zoro #
G107489330
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Specification
VG95234
Insert Material
Neoprene
Connector Style
Receptacle
Sealing
IP67
Operating Voltage AC V RMS Max
200
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16,10,8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Mating Life
500
Amperage Rating
22A & 74A
Shielding
Yes
Shell Color
Olive Drab
Service Rating
I
Shell Material
Aluminum Alloy
Contact Plating
Silver
No. of Contacts
6
Insert Arrangement
20-8
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Threaded Holes
Contacts Supplied
Yes
Connector Type
Circular
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.