
CB 6C 616 PIN PLUG
Mfr # CA3106E1812PBF80F0F42
Zoro # G207539577
product price: $38.45
/eaKey Features
Amperage Rating
22A
Contact Style
Pin
Connector Style
Plug
No. of Contacts
6
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E1812PBF80F0F42
Zoro #
G207539577
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Amperage Rating
22A
Contact Style
Pin
Connector Style
Plug
No. of Contacts
6
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-12
Insert Material
Neoprene
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.