Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616 PIN PLUG

  • Mfr # CA3106E1812PBF80F26F42F0

  • Zoro # G707539565


product price: $17.69
/ea

Key Features

Mounting Type
Cable
Contact Style
Pin
Insert Arrangement
18-12
Connector Style
Plug
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3106E1812PBF80F26F42F0
Zoro #
G707539565
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Mounting Type
Cable
Contact Style
Pin
Insert Arrangement
18-12
Connector Style
Plug
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
6
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.