Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616 PIN PLUG

  • Mfr # CA3106F1812PWB

  • Zoro # G007539920


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
No. of Contacts
6
Shell Material
Aluminum Alloy
Connector Style
Plug
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F1812PWB
Zoro #
G007539920
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage AC V RMS Max
500
No. of Contacts
6
Shell Material
Aluminum Alloy
Connector Style
Plug
Specification
VG95234
Connector Type
Circular
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Orientation
Straight
Sealing
IP67
Contacts Supplied
Yes
Contact Mating Life
500
Service Rating
A
Mounting Type
Cable
Amperage Rating
22A
Rotation Angle
80
Insert Arrangement
18-12
Contact Plating
Silver
Shielding
Yes
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.