Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616 PIN PLUG

  • Mfr # CB61812P0

  • Zoro # G707539855


product price: $38.35
/ea

Key Features

Connector Style
Plug
Insert Rotation/Keying
Normal
No. of Contacts
6
Service Rating
A
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61812P0
Zoro #
G707539855
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Style
Plug
Insert Rotation/Keying
Normal
No. of Contacts
6
Service Rating
A
Termination Method
Crimp
Shell Color
Olive Drab
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Contact Mating Life
2000
Sealing
No
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contacts Supplied
No
Amperage Rating
22A
Shielding
Yes
Operating Voltage DC
700
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-12
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.