Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 6C 616 PIN PLUG

  • Mfr # CB6N1812PC

  • Zoro # G707539749


product price: $68.99
/ea

Key Features

Contact Plating
Silver
Insert Rotation/Keying
Normal
Mounting Type
Cable
Sealing
No
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6N1812PC
Zoro #
G707539749
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Plating
Silver
Insert Rotation/Keying
Normal
Mounting Type
Cable
Sealing
No
Connector Style
Plug
Service Rating
A
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Contact Style
Pin
Connector Type
Circular
No. of Contacts
6
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Shielding
Yes
Grommet & Seals Material
Silicone
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-12
Operating Voltage DC
700
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.